Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # 1945XRED
Zoro # G200711505
product price: $2,500.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Door Type Bi-Fold
- Standards IFC, NFPA 1
- Safety Cabinet Type Flammable Cabinet
- Finish High Gloss Powder
- Drum Capacity 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1945XRED
- Zoro # G200711505
- UPC # 48441691685
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J30 (465J30)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- NEVS GHS Label - 70% Ethanol Danger 1-1/8" x 3" (GHS-0011)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- Eagle Safety Cabinets