Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # 1926XRED
Zoro # G800711523
product price: $1,990.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,990.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Includes Shelf
- Number of Doors 2
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1926XRED
- Zoro # G800711523
- UPC # 48441692385
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Inside Width | 30.75" |
Inside Height | 60.5" |
Outside Width | 34 in |
Outside Height | 65 in |
Inside Length | 30.34" |
Outside Length | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- 5.11 Uniform Hat, Ball Cap, Dark Navy (89260)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (118925)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- Eagle Safety Cabinets