Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # 1905XRED
Zoro # G000711521
product price: $1,180.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,180.00
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Includes Shelf
- Door Type Hinged
- Standards IFC, NFPA 1
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1905XRED
- Zoro # G000711521
- UPC # 48441690503
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 44 in |
Outside Width | 23.25 in |
Inside Height | 39.5" |
Inside Width | 20" |
Inside Length | 14.6" |
Outside Height | 44 in |
Outside Length | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 44 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- LYLE All Way Traffic Sign, 6 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-2807-HI_18x6)
- SCOTCH 3M P95 Paint Spray and Pesticide Cup Disposable Respirator Gray L 1 pc (53P71P1-C)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- SCIENTIFIC MATERIALS CO Stak-A-Cab Combination Acid/Base Cabinet (SC2260)
- Eagle Safety Storage