Eagle

Flammables Safety Cabinet, Red


product price: $708.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Number of Doors 1
  • Color Red
  • Drum Capacity 0
  • Number of Shelves 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eagle
  • MFR # 1904XRED
  • Zoro # G100711445
  • UPC #
    48441690169
  • Country of Origin United States
  • Category Safety Cabinets

Dimensions

Exterior Height 22 in
Exterior Width 17 in
Exterior Depth 17 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 17 in x 17 in x 22 in

Description

Safety Cabinet Type Flammable Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.