Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # 1903XRED
Zoro # G900711522
product price: $814.00
/ea
Free Shipping & Returns
$814.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Finish High Gloss Powder
- Indoor/Outdoor Indoor
- Safety Cabinet Type Flammable Cabinet
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1903XRED
- Zoro # G900711522
- UPC # 48441690107
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 22 in |
Exterior Width | 17 in |
Exterior Depth | 17 in |
Exterior Dimensions (WxDxH) - Flammables | 17 in x 17 in x 22 in |
Inside Width | 13.75" |
Inside Length | 13.8" |
Outside Width | 17 in |
Outside Length | 17 in |
Inside Height | 17.5" |
Outside Height | 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 22 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Label Roll, W 3 In, L 50 Ft, Black (MP300)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- IDESCO SAFETY Ladder Inspection Tag, PK10 (KAT770AC)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- Eagle Safety Storage