Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # 1900XRED
Zoro # G000711484
product price: $910.00
/ea
Free Shipping & Returns
$910.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Gloss Powder
- Number of Shelves 1
- Indoor/Outdoor Indoor
- Color Red
- Includes Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1900XRED
- Zoro # G000711484
- UPC # 48441690046
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 17 in |
Exterior Height | 18 in |
Exterior Width | 17 in |
Outside Length | 17 in |
Inside Height | 13.5" |
Inside Width | 13.75" |
Inside Length | 13.8" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 18 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- Eagle Safety Storage