Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow, Height: 65 in
Mfr # YPI77X
Zoro # G4312148
product price: $1,550.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,550.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 12 in
- Height 65 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # YPI77X
- Zoro # G4312148
- UPC # 048441692569
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 65 in |
Door Opening Width | 40 3/4 in |
Exterior Height | 65 in |
Exterior Depth | 12 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 65 in |
Exterior Width | 43 in |
Outside Length | 12 in |
Inside Length | 8.56" |
Inside Width | 39.5" |
Outside Width | 43 in |
Outside Height | 65 in |
Inside Height | 60.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 65 in |
Description
Aerosol Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 65 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Safety Cabinet, 15 gal., Yellow (ADD14X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- Eagle Mfg Safety Storage