Shop All Safety Cabinets
Eagle
FLAM LIQUID SAFETY CAB, 90 GAL. 2 SHELVES, 2 DOOR, SELF CLOSE, BEIGE
Mfr # 9010XBEI
Zoro # G800711530
product price: $2,700.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,700.00
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Lockable Yes
- Number of Shelves 2
- Color Beige
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 9010XBEI
- Zoro # G800711530
- UPC # 48441692095
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 30.34" |
Outside Length | 34 in |
Outside Width | 43 in |
Outside Height | 65 in |
Inside Height | 60.5" |
Inside Width | 39.5" |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 90 gal |
Lockable | Yes |
Number of Shelves | 2 |
Color | Beige |
Material | 18-Gauge Steel |
Door Type | Self-close |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 11M, PR (804-6379 11M)
- ASP 5 In 1 Static Cling Ribbon, 1 Each (731)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- Eagle Safety Storage