Shop All Safety Cabinets
Eagle
FLAM LIQUID SAFETY CAB, 90 GAL., 2 SHELVES, 2 DOOR, MAN CLOSE, WHITE
Mfr # 1992XWHTE
Zoro # G500711472
product price: $2,300.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Door Type Manual Close
- Lockable Yes
- Material 18-Gauge Steel
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1992XWHTE
- Zoro # G500711472
- UPC # 48441692187
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Inside Width | 39.5" |
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Width | 43 in |
Outside Height | 65 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 90 gal |
Door Type | Manual Close |
Lockable | Yes |
Material | 18-Gauge Steel |
Number of Shelves | 2 |
Color | white |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Orange (8910)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- DIXON Hex Nipple, FNPTxGHT Male, 1 Inx3/4 In (FM1076)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW25)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- Eagle Safety Storage