Shop All Safety Cabinets
Eagle
FLAM LIQUID SAFETY CAB, 90 GAL., 2 SHELVES, 2 DOOR, MAN CLOSE, GRAY
Mfr # 1992XGRAY
Zoro # G500711427
product price: $2,300.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Material 18-Gauge Steel
- Color Gray
- Number of Shelves 2
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1992XGRAY
- Zoro # G500711427
- UPC # 48441692163
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 30.34" |
Outside Height | 65 in |
Inside Width | 39.5" |
Outside Length | 34 in |
Outside Width | 43 in |
Inside Height | 60.5" |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Capacity | 90 gal |
Material | 18-Gauge Steel |
Color | Gray |
Number of Shelves | 2 |
Lockable | Yes |
Number of Doors | 2 |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Equipment Lockout Tag, Pk25 (LOTAG37-25)
- PANDUIT Warning Ground Wire Tag (PT-GND)
- TILLMAN Gloves, PR (1155)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- Eagle Safety Cabinets