Shop All Safety Cabinets
Eagle
FLAM LIQUID SAFETY CAB, 60 GAL. 2 SHELVES, 2 DOOR, SELF CLOSE, BEIGE
Mfr # 6010XBEI
Zoro # G900711461
product price: $2,200.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Lockable Yes
- Color Beige
- Number of Shelves 2
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 6010XBEI
- Zoro # G900711461
- UPC # 48441691821
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 30.75" |
Outside Height | 65 in |
Outside Width | 34 in |
Inside Length | 30.34" |
Outside Length | 34 in |
Inside Height | 60.5" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 60 gal |
Lockable | Yes |
Color | Beige |
Number of Shelves | 2 |
Number of Doors | 2 |
Door Type | Self-close |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Rubber Cap, Coyote, PR (53132.14)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Keep Clear for 36 inches, 17.5in (RFS0857)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- Eagle Safety Cabinets