Shop All Safety Cabinets
Eagle
FLAM LIQUID SAFETY CAB, 60 GAL. 2 SHELVES, 2 DOOR, MAN CLOSE, GRAY
Mfr # 1962XGRAY
Zoro # G400711527
product price: $1,860.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,860.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Lockable Yes
- Color Gray
- Number of Shelves 2
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1962XGRAY
- Zoro # G400711527
- UPC # 48441691944
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Height | 60.5" |
Inside Width | 30.75" |
Outside Length | 34 in |
Outside Width | 34 in |
Inside Length | 30.34" |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 60 gal |
Lockable | Yes |
Color | Gray |
Number of Shelves | 2 |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Extender, 18 in Length, 310 lb Weight Capacity, Double Lock Snap Hook, Alloy Steel, Blue (45J294)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- Eagle Safety Storage