Shop All Safety Cabinets
Eagle
FLAM LIQUID SAFETY CAB, 45 GAL., 2 SHELVES, 2 DOOR, MAN CLOSE, WHITE
Mfr # 1947XWHTE
Zoro # G700711449
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,580.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Material 18-Gauge Steel
- Color white
- Number of Doors 2
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle
- MFR # 1947XWHTE
- Zoro # G700711449
- UPC # 48441691494
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.56" |
Outside Height | 65 in |
Outside Width | 43 in |
Outside Length | 18 in |
Inside Height | 60.5" |
Inside Width | 39.5" |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 45 gal |
Material | 18-Gauge Steel |
Color | white |
Number of Doors | 2 |
Lockable | Yes |
Number of Shelves | 2 |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (HOME1)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-857 (XL))
- SIGNMISSION Trucks All Trucks W/ Truck & Right Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-22782 (A-1824-22782)
- CARHARTT Rain Defender Relaxed Fit Lightweight Jacket, Black, Large, REG (104671-N04LREG)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- Eagle Safety Cabinets