Shop All Safety Cabinets
Eagle
FLAM LIQUID SAFETY CAB, 30 GAL., 1 SHELF, SLIDING SELF CLOSE, BEIGE
Mfr # 1930XBEI
Zoro # G500711496
product price: $1,990.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,990.00
Free 30-Day Returns
Key Features
- Lockable Yes
- Door Type Bi-Fold
- Material 18-Gauge Steel
- Color Beige
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1930XBEI
- Zoro # G500711496
- UPC # 48441691234
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Width | 39.5" |
Inside Length | 14.6" |
Inside Height | 39.5" |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Lockable | Yes |
Door Type | Bi-Fold |
Material | 18-Gauge Steel |
Color | Beige |
Number of Shelves | 1 |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Extra Venting, Fits Any Hat, Charcoal, 2 Pack (8945F(X)2P)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- Eagle Safety Storage