Shop All Spill Control Kits and Stations
Eagle
Eagle Spill Containment 4 Drum Nestable Spill Pallet
Mfr # EG-1646
Zoro # G0296275
original price:
$608.90
9% off
new price: $549.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # EG-1646
- Zoro # G0296275
- UPC # 48441601509
- Country of Origin United States
- Category Spill Control Kits and Stations
Description
Eagle Manufacturing has designed spill containment platforms and pallets, made out of heavy duty HDPE, to withstand day-to-day use and long-term storage of the harshest chemicals. This 4 drum nestable pallet is designed to keep spills contained and hold liquid. The unit is also equipped with forklift pockets for easy transport, drain for safely releasing chemical contents, and grate for quick cleaning.
Capacity: 66 gal
Load Cap: 6000lbs
Dimensions: 58.5"x58.5"x7.75"
Weight: 72lbs
Color: Yellow
Capacity: 66 gal
Load Cap: 6000lbs
Dimensions: 58.5"x58.5"x7.75"
Weight: 72lbs
Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113117)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- EAGLE Eagle Spill Containment Single Drum Tray with Grating (EG-1615)
- EAGLE Eagle Spill Containment Horizontal Single Drum Cradle (EG-1605)
- EAGLE Eagle Spill Containment Drum Stacker Shelf (EG-1608)
- EAGLE Eagle Spill Containment Drum Double Stacker (EG-1607)
- EAGLE Eagle Spill Containment 4 Drum Low Profile Pallet Unit (EG-1645)
- EAGLE Eagle Spill Containment 4 Drum Inline Low Profile Platform (EG-1647)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- Eagle Spill Control Supplies