Shop All Barware and Beverage Service
Eagle
Eagle EM7389 2 2 in. Z Clip Hanger with Holes - Aluminum
Mfr # EM7389 2
Zoro # G304085625
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle
- MFR # EM7389 2
- Zoro # G304085625
- Country of Origin China
- Category Barware and Beverage Service
Description
Features
- Easy and fast removal of panels
- 2" has hole centers at 1-3/8"
- 6 ft has hole centers at 8"
- Extremely strong - load limits dependent on material and fasteners used
- Fasteners not included - 5mm (3/16") holes
- Holes are not countersunk
- Finish: Aluminum
- Size: 2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX Non Dairy Creamer Packet, 2.2g, PK800 (OFX00022)
- PRINCE CASTLE Suction Cups, Bagel Cutter, 4-Pk For - Part# Pc970-068S (PC970-068S)
- FOLLETT Condenser A/C 975 Fan (00130930)
- GE Range Spark Ignition Switch (WB24K10002)
- ALLWAY Pour Spout 5 Gallon (GPS5)
- CORONA EXTRA Corona Light Yellow Speed Bottle Opener (34718)
- AMERICAN METALCRAFT Bell Pitcher 100 oz. Stainless Steel (WP100)
- AMERICAN METALCRAFT 7 in Bottle Opener (LBO27)
- VINOSTRUMENTI Wine Champagne Bottle Stopper (VSWSC1)
- RSVP INTERNATIONAL Stoneware Teapot, Yellow (CHAI-Y)
- WRAP-ART Corks Wine Bottle Gift Bag (17880)
- Eagle Barware and Beverage Service