Shop All Safety Cabinets
Eagle
E, CAB, VDRUM ACID 55G MN BL
Mfr # CRA1926X
Zoro # G100711384
product price: $2,189.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Door Type Manual Close
- Lockable Yes
- Material 18-Gauge Steel
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # CRA1926X
- Zoro # G100711384
- UPC # 48441692408
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 30.75" |
Inside Length | 30.34" |
Outside Length | 34 in |
Inside Height | 60.5" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Number of Shelves | 1 |
Door Type | Manual Close |
Lockable | Yes |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Color | Blue |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- Eagle Safety Cabinets