Shop All Safety Cabinets
Eagle
E, CAB, PEST SPS 24G, MAN GRN
Mfr # PEST1923X
Zoro # G600711518
product price: $1,815.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,815.99
Free 30-Day Returns
Key Features
- Material 18-Gauge Steel
- Number of Shelves 3
- Lockable Yes
- Door Type Manual Close
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # PEST1923X
- Zoro # G600711518
- UPC # 48441690923
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Width | 20" |
Inside Height | 60.5" |
Inside Length | 14.6" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Material | 18-Gauge Steel |
Number of Shelves | 3 |
Lockable | Yes |
Door Type | Manual Close |
Number of Doors | 1 |
Color | Green |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 7, 10PK (B00757)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-937)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- Eagle Safety Cabinets