Shop All Safety Cabinets
Eagle
DEEP SPACE SAV. FLAM LIQUID CAB, 48 GAL., 3 SHELVES, 1 DR, MAN CLOSE, GRY
Mfr # 1946XGRAY
Zoro # G900711386
product price: $2,200.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity 48 gal
- Color Gray
- Material 18-Gauge Steel
- Door Type Manual Close
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1946XGRAY
- Zoro # G900711386
- UPC # 48441691784
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Outside Length | 34 in |
Outside Width | 23.25 in |
Inside Length | 30.3" |
Outside Height | 65 in |
Inside Width | 20" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 48 gal |
Color | Gray |
Material | 18-Gauge Steel |
Door Type | Manual Close |
Number of Doors | 1 |
Number of Shelves | 3 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 48 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- TIMBERLAND PRO Size 9-1/2W Men's Hiker Boot Steel Work Boot, Brown (86515)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-RA_10X14 (U1-1015-RA_10X14)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- Eagle Safety Storage