Shop All Safety Cabinets
Eagle
Corrosives Safety Cabinet, Blue
Mfr # CRA6010X
Zoro # G800711400
product price: $2,500.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Door Type Hinged
- Indoor/Outdoor Indoor
- Includes (2) Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # CRA6010X
- Zoro # G800711400
- UPC # 48441691876
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Outside Width | 34 in |
Outside Height | 65 in |
Outside Length | 34 in |
Inside Height | 60.5" |
Inside Width | 30.75" |
Inside Length | 30.3" |
Description
Safety Cabinet Type Corrosive Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11411-00000-20)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161/9)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- Eagle Safety Storage