Shop All Safety Cabinets
Eagle
Corrosives Safety Cabinet, Blue
Mfr # CRA3010X
Zoro # G800711516
product price: $1,700.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,700.00
Free 30-Day Returns
Key Features
- Door Type Hinged
- Color Blue
- Number of Shelves 1
- Features Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # CRA3010X
- Zoro # G800711516
- UPC # 48441690992
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Outside Length | 18 in |
Inside Length | 14.6" |
Inside Height | 39.5" |
Inside Width | 39.5" |
Description
Safety Cabinet Type Corrosive Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 48 in. Round Orange Driveway Marker 6 pk, 6PK (HD0119)
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Small (BLKC-SSCRG-S)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- Eagle Safety Cabinets