Eagle

Corrosives Safety Cabinet, Blue


product price: $1,340.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Capacity 15 gal
  • Safety Cabinet Standards NFPA Code 30; FM Approval
  • Includes Shelf
  • Number of Shelves 1
  • Standards NFPA Code 30; FM Approval
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eagle
  • MFR # ADDCRAX
  • Zoro # G400711473
  • UPC #
    48441690466
  • Country of Origin United States
  • Category Safety Cabinets

Dimensions

Exterior Depth 18 in
Exterior Height 24 in
Exterior Width 43 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 43 in x 18 in x 24 in
Inside Height 19.5"
Outside Length 18 in
Inside Length 14.6"
Outside Height 24 in
Outside Width 43 in
Inside Width 39.5"

Description

Safety Cabinet Type Corrosive Cabinet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.