Shop All Garden Hoses
Eagle
Contractrs Rubber Water Hose, 3/4"x50 ft.
Mfr # 001-0122-0150I
Zoro # G4097383
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 50 ft.
- Hose Color Black
- Max. Working Pressure @ 70 F 150 psi
- Features Reinforcement: Spiral Polyester Yarns; Cover: EPDM; 200 PSI Max WP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 001-0122-0150I
- Zoro # G4097383
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 50 ft. |
Details
Item | Garden Hose |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Features | Reinforcement: Spiral Polyester Yarns; Cover: EPDM; 200 PSI Max WP |
Connection | Male X Female Octagonal Nut Spun Brass Garden Hose Coupling With Brass Ferrules |
Use With Water Temp. | -22 Degrees F to 176 Degrees F |
Hose Material | Nylon Rubber |
Description
Item Water Hose, Max. Working Pressure @ 70 F 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Outdoor Water Fountain, Antique Bronze (50-201)
- HARRIS Killer Weed/Grass Vinegar Rtu (VWEED-32)
- BAHCO 24" Lopper (P116-SL-60)
- CORONA TOOLS HOE EXTENDABLE HANDLE (GT 3060)
- EAGLE Layflat Garden Hose, 3/4"x50 ft., White (017-0125-0050)
- EAGLE Layflat Garden Hose, 5/8"x50 ft., White (017-0105-0050)
- EAGLE Water Hose w/Nozzle, 5/8"x50 ft. (001-0109-0600-SN75)
- EAGLE Water Hose w/Nozzle, 5/8"x50 ft. (001-0106-0600-SN75)
- PLUMB TECH 5/8-in. x 50' Premium Red Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Contractor, 500 PSI (HWE16050)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- FLEXON 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green (FXG5850ACE)
- Eagle Garden Hoses