Eagle Claw

Eagle Claw 10030-001 Minnow Dip Net Floating


product price: $23.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This great, standard minnow dip net features a one-piece wire frame and durable fine mesh netting.

Specifications:
  • Size: 4 1/4" x 3 1/4" x 12"
  • Brand: Eagle Claw
  • Part Number: 10030-001
  • Skill Level: Beginner, Intermediate, Expert
  • Type of Water: Freshwater
  • Weight: 0.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.