Shop All Smoking Receptacles & Shelters
Eagle Mfg
Cigarette Receptacle, 2 gallon, 35 in H, 11 in diameter, Yellow
Mfr # 1202
Zoro # G0003866
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 2 gal
- Height 35 in
- Width 11 in
- Base Dia. 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1202
- Zoro # G0003866
- UPC # 048441225422
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 35 in |
Width | 11 in |
Base Dia. | 11 in |
Length | 11" |
Opening Size | 3/4 in |
Container Depth | 11 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 2 gal |
Color | Yellow |
Specific Container Material | Galvanized Steel |
Series | Metal/Poly Butt Can |
Container Strength | Medium Duty |
Item | Cigarette Receptacle |
Finish | Powder Coated |
Shape | Round |
Number of Openings | 2 |
Standards | FM Approved |
Includes | Polyethylene Tube |
Material | Galvanized steel |
Top Design | Canopy Top |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal |
Description
This Eagle 1202 Cigarette Receptacle is the perfect solution for your smoking needs. It provides you with a safe and sanitary place to dispose of cigarette butts. This cigarette receptacle has a 2 gal capacity and is made of galvanized steel. The yellow powder coated finish makes it easy to find, even in low light conditions. Its opening size is 3/4 in., and the base diameter measures 11 in. The depth of this smoking shelter is 11 in., and it comes with a closed top lid to keep the rain out. The Eagle 1202 Cigarette Receptacle offers great value for money, as well as superior durability and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Nutri Dent Dental Chews Filet Mignon Min (NTD660T160P)
- STENS Starter Ignition Switch For Exmark Phazer Lazer Z Ac Ct Hp 430-334 (430-334)
- BONIDE PRODUCTS 40Oz Rtu Wilt Stop (099)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY2)
- EAGLE MFG Cigarette Receptacle, 2 gal., Tan (1202BEI)
- EAGLE MFG Tube, 28-3/4"H x 7"W, Yellow (J1205)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- EAGLE MFG Cigarette Receptacle, 4 gal., Tan (1208BEIGE)
- EAGLE MFG Cigarette Receptacle, 4 gal., Black (1208BLACK)
- EAGLE MFG Cigarette Receptacle, 5 gal., Tan (1200BEIGE)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- Eagle Mfg Smoking Receptacles & Shelters