Shop All Safety Cabinet Accessories
Eagle
Bonding Wire, 3 in H, 1/2 in W
Mfr # 08501
Zoro # G002670550
product price: $47.51
/ea
$47.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Depth 1/2 in
- For Use With Eagle Cabinets
- Material Aircraft Cable
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 08501
- Zoro # G002670550
- UPC # 697841001831
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 1/2 in |
Width | 1/2 in |
Height | 3 in |
Dimensions (WxD) - Hardware | 1/2 in x 1/2 in |
Dimensions (WxDxH) - Hardware | 1/2 in x 1/2 in x 3 in |
Details
Color | Silver |
For Use With | Eagle Cabinets |
Item | Antistatic Wire |
Material | Aircraft Cable |
Includes | Alligator Clip, C Clamp |
Accessory Type | Antistatic Wire |
For Use With Cabinet/Locker Capacity | All Eagle Cabinets |
For Use With Cabinet/Locker Type | All Safety Cabinets |
For Use With Product Type | Cabinet |
Description
Antistatic Wire, Accessory Type Antistatic Wire, Color Silver, Depth 1/2 in, For Use With Eagle Cabinets, For Use With Cabinet/Locker Type All Safety Cabinets, For Use With Product Type Cabinet, Height 3 in, Includes Alligator Clip, C Clamp, Material Aircraft Cable, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Reusable Sweatband, SuperEight, Soft Cotton Jersey, Attaches To Hard Hat Suspension (FM69)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- LYON Desk Chair, 2 level Footrest, Adjustable (NF2024N)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- Eagle Safety Cabinet Accessories