Shop All Discharge & Suction Hoses
Eagle
Blue PVC Discharge Hose, 3"x 50 ft.
Mfr # A008-0486-1650
Zoro # G4098287
original price:
$127.69
32% off
new price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # A008-0486-1650
- Zoro # G4098287
- Country of Origin United States
- Category Discharge & Suction Hoses
Details
Item | Blue PVC Discharge Hose,3"x 50 ft. |
Description
Blue PVC Discharge Hose,3 In.x 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 20mm Bore52mm (6304 2RS NR C3 G93)
- MILTON Coupl P M Fe 1/4 Ns 111094 (713)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- EAGLE Green PVC Suction Hose, 4"x20 ft. (A007-0649-3520)
- EAGLE Suction/Discharge Pump Hose Kit, 3" (A007-TSCHOSEKIT3)
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-1650)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-3520)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-1620)
- HYDROMAXX 2"x100Ft High Pressure Red Lay Flat Discharge Hose with Pin Lugs (RLF200100WC)
- Eagle Discharge & Suction Hoses