Shop All Safety Cabinets
Eagle
BENCH TOP FLAM LIQ SAFETY CAB, 4 GAL., 1 SHELF, 1 DOOR, SELF CLOSE, WH
Mfr # 1903XWHTE
Zoro # G000711491
Free Shipping & Returns
$814.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type Self-close
- Number of Shelves 1
- Material 18-Gauge Steel
- Lockable Yes
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle
- MFR # 1903XWHTE
- Zoro # G000711491
- UPC # 48441690114
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 13.8" |
Outside Length | 17 in |
Inside Height | 17.5" |
Inside Width | 13.75" |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Door Type | Self-close |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Lockable | Yes |
Color | white |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1350XL)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- IDESCO SAFETY Scaffold Do not Use Safety Tag, PK10 (KAT766AC)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- Eagle Safety Storage