Shop All Safety Cabinets
Eagle
BENCH TOP FLAM LIQ SAFETY CAB, 4 GAL., 1 SHELF, 1 DOOR, MAN CLOSE, WH
Mfr # 1904XWHTE
Zoro # G000711415
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Color white
- Door Type Manual Close
- Number of Shelves 1
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1904XWHTE
- Zoro # G000711415
- UPC # 48441690176
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 17 in |
Inside Height | 17.5" |
Outside Length | 17 in |
Inside Length | 13.8" |
Outside Height | 22 in |
Inside Width | 13.75" |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Capacity | 4 gal |
Color | white |
Door Type | Manual Close |
Number of Shelves | 1 |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- WINTER WALKING Ice Cleats, Unisex, Size M, PR (JD6610-M)
- MIDWEST RAKE Replacement Steel Spikes, 1-1/2" L, PK26 (46127)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- Eagle Safety Storage