Shop All Safety Cabinets
Eagle
BENCH TOP FLAM LIQ SAFETY CAB, 4 GAL., 1 SHELF, 1 DOOR, MAN CLOSE, GRY
Mfr # 1904XGRAY
Zoro # G800711387
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Number of Doors 1
- Color Gray
- Material 18-Gauge Steel
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1904XGRAY
- Zoro # G800711387
- UPC # 48441690152
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 13.8" |
Inside Height | 17.5" |
Outside Width | 17 in |
Outside Height | 22 in |
Inside Width | 13.75" |
Outside Length | 17 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Capacity | 4 gal |
Number of Doors | 1 |
Color | Gray |
Material | 18-Gauge Steel |
Door Type | Manual Close |
Number of Shelves | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- GOOGLE NEST Nest Protect Battery Powered Smoke and Carbon Monoxide Alarm, 2nd Gen Pro Version (S3004PWBUS)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow (2X90FT NITROGEN)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- Eagle Safety Storage