Shop All Safety Cabinets
Eagle
BENCH TOP FLAM LIQ SAFETY CAB, 4 GAL., 1 SHELF, 1 DOOR, MAN CLOSE, BEI
Mfr # 1904XBEI
Zoro # G700711524
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Number of Shelves 1
- Material 18-Gauge Steel
- Color Beige
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1904XBEI
- Zoro # G700711524
- UPC # 48441690145
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 22 in |
Inside Width | 13.75" |
Outside Length | 17 in |
Inside Height | 17.5" |
Outside Width | 17 in |
Inside Length | 13.8" |
Exterior Height | 22 in |
Exterior Width | 17 in |
Details
Capacity | 4 gal |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Color | Beige |
Number of Doors | 1 |
Door Type | Manual Close |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Work Permit Tag, Pk10 (RPT171G)
- 3M Stacked Lens Cover, PK20 (FF-400-18)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- Eagle Safety Cabinets