Shop All Round Belts
Eagle Belting
Round Belt, Solid, 5mm, Polyurethane
Mfr # 4905305
Zoro # G7509327
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Type Solid
- Material Polyurethane
- Color Green
- Texture Rough
- Hardness 89A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 4905305
- Zoro # G7509327
- UPC # 662345006965
- Country of Origin United States
- Category Round Belts
Dimensions
Diameter | 5 mm |
Overall Length | 100 ft |
Min. Pulley Dia. | 1 3/4 in |
For Minimum Pulley Diameter | 1 3/4 in |
Outside Length | 100 ft |
For Min. Pulley Diameter | 1 3/4 in |
Details
Item | Round Belt |
Core Type | Solid |
Material | Polyurethane |
Color | Green |
Texture | Rough |
Hardness | 89A |
Standards | REACH, RoHS |
Temp. Range | -22 Degrees to 150 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Water Resistant |
Belt Material | Polyurethane |
Minimum Operating Temperature | -22 Degrees F |
Application | Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application |
Working Load at Tension | 15 lb @ 4%, 2.4 lb @ 6%, 3.3 lb @ 8%, 4.1 lb @ 10% |
Maximum Operating Temperature | 150 Degrees F |
Surface Texture | Rough |
Description
Round Belt, Color Green, Core Type Solid, Diameter 5 mm, For Minimum Pulley Diameter 1 3/4 in, Hardness 89A, Outside Length 100 ft, Surface Texture Rough, Application Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Water Resistant, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- SKF Single Row Ball Bearings (51213)
- ANCHOR FLUID POWER 1-1/4" CODE 61 SPLIT FLANGE KIT PLATED (20SFO)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 360° Swivels (8687)
- EAGLE BELTING Round Belt, Solid, 1/8 In, Polyurethane (4907006)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4941101)
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934021)
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4940059)
- EAGLE BELTING Round Belt, Solid, 3/32 In, Polyurethane (1032003)
- EAGLE BELTING Round Belt, Hollow, 1/2 In, Polyurethane (4934026)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- Eagle Belting Round Belts