Shop All Round Belts
Eagle Belting
Round Belt, Solid, 3mm, Polyurethane
Mfr # 4905303
Zoro # G4966473
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Type Solid
- Color Green
- Material Polyurethane
- Texture Rough
- Hardness 89A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 4905303
- Zoro # G4966473
- UPC # 662345006941
- Country of Origin United States
- Category Round Belts
Dimensions
Diameter | 3 mm |
Overall Length | 100 ft |
Min. Pulley Dia. | 1 in |
Outside Length | 100 ft |
For Min. Pulley Diameter | 1 in |
For Minimum Pulley Diameter | 1 in |
Details
Item | Round Belt |
Core Type | Solid |
Color | Green |
Material | Polyurethane |
Texture | Rough |
Hardness | 89A |
Standards | REACH, RoHS |
Temp. Range | -22 Degrees to 150 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Water Resistant |
Belt Material | Polyurethane |
Application | Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application |
Surface Texture | Rough |
Minimum Operating Temperature | -22 Degrees F |
Working Load at Tension | 0.6 lb @ 4%, 0.9 lb @ 6%, 1.2 lb @ 8%, 1.5 lb @ 10% |
Description
Round Belt, Color Green, Core Type Solid, Diameter 3 mm, For Minimum Pulley Diameter 1 in, Hardness 89A, Outside Length 100 ft, Surface Texture Rough, Application Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Water Resistant, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-31)
- INDUSTRIAL GOLD Oil Filter Element For Nk30/31/40, Ev01, Evo2, Gcu11, Rs3 Airend (OF1)
- NSK NSK 608 05T1XVV1 MC5E, 600 Series Single Row Deep Groove Ball Bearing (608 05T1XVV1 MC5E)
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934022)
- EAGLE BELTING Round Belt, Solid, 8mm, Polyurethane (4905308)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (1032012)
- EAGLE BELTING Round Belt, Solid, 12mm, Polyurethane (4905312)
- EAGLE BELTING Round Belt Connector, Dia. 3/16 In, PK25 (4935009)
- EAGLE BELTING Round Belt, Solid, 2mm, Polyurethane (4905302)
- EAGLE BELTING Round Belt, Solid, 7mm, Polyurethane (4905307)
- Eagle Belting Power Transmission Belts