Shop All Round Belts
Eagle Belting
Round Belt, Solid, 10mm, Polyurethane
Mfr # 4905310
Zoro # G5090486
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Type Solid
- Color Green
- Material Polyurethane
- Texture Rough
- Hardness 89A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 4905310
- Zoro # G5090486
- UPC # 662345007009
- Country of Origin United States
- Category Round Belts
Dimensions
Diameter | 10 mm |
Overall Length | 100 ft |
Min. Pulley Dia. | 3 1/2 in |
Outside Length | 100 ft |
For Minimum Pulley Diameter | 3 1/2 in |
For Min. Pulley Diameter | 3 1/2 in |
Details
Item | Round Belt |
Core Type | Solid |
Color | Green |
Material | Polyurethane |
Texture | Rough |
Hardness | 89A |
Standards | REACH, RoHS |
Temp. Range | -22 Degrees to 150 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Application | Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application |
Surface Texture | Rough |
Belt Material | Polyurethane |
Minimum Operating Temperature | -22 Degrees F |
Working Load at Tension | 13.1 lb @ 8%, 16.3 lb @ 10%, 6.1 lb @ 4%, 9.7 lb @ 6% |
Resistance Properties | Abrasion Resistant, Heat Resistant, Water Resistant |
Description
Round Belt, Color Green, Core Type Solid, Diameter 10 mm, For Minimum Pulley Diameter 3 1/2 in, Hardness 89A, Outside Length 100 ft, Surface Texture Rough, Application Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Water Resistant, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 51" (B51)
- DDS Shaft Seal, 30 x 48 x 8 mm., Nitrile Rubber (304808TC)
- EAGLE BELTING Round Belt, Solid, 3mm, Polyurethane (4905303)
- EAGLE BELTING Round Belt Connector, Dia. 3/8 In, PK20 (L04CON10S)
- EAGLE BELTING Round Belt, Solid, 3/32 In, Polyurethane (1032003)
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4941102)
- EAGLE BELTING Round Belt, Solid, 5/8 In, Polyurethane (1032020)
- EAGLE BELTING Round Belt, Solid, 1/2 In, Polyurethane (1032016)
- DAYCO Krikit Pocket Gauge For V-Belts, 93865 (93865)
- Eagle Belting Round Belts