Shop All Round Belts
Eagle Belting
Round Belt Connector, Dia. 5/8 In, PK15
Mfr # 4935030
Zoro # G7192735
original price:
$239.12
59% off
new price: $96.89
/pk 15, $6.46/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Hollow Core Round Belts
- Standards FDA Approved
- Diameter 5/8 in
- For Core Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 4935030
- Zoro # G7192735
- UPC # 662345004640
- Country of Origin United Kingdom
- Category Round Belts
Dimensions
Diameter | 5/8 in |
For Belt Outside Diameter | 5/8 in |
Details
Item | Round Belt Connector |
Material | Aluminum |
For Use With | Hollow Core Round Belts |
Standards | FDA Approved |
For Core Type | Hollow |
For Belt Material | Polyurethane |
Description
Round Belt Connector, For Belt Outside Diameter 5/8 in, For Core Type Hollow, Material Aluminum, For Belt Material Polyurethane, Standards FDA Approved, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- HERITAGE Grease Fitting, 3/8"-18PTF CS Z3 (H1714Z3)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 135" (B135)
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934021)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4941103)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934023)
- EAGLE BELTING Round Belt, Solid, 2mm, Polyurethane (4905302)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4940060)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4907009)
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934022)
- Eagle Belting Round Belts