Shop All Belt Tighteners & Accessories
Eagle Belting
Butt Welding Kit, 120V
Mfr # 5700200
Zoro # G4600541
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case, Cutting Shears, Flash Cutters, Hot Knife, Large Clamp
- Accessory Type Butt Welding Kit,120V
- Power Source Electric Corded
- Heating Tool Voltage 115 V AC
- Product Type Belt Welding Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 5700200
- Zoro # G4600541
- Country of Origin United States
- Category Belt Tighteners & Accessories
Details
Item | Butt Welding Kit,120V |
Includes | Carrying Case, Cutting Shears, Flash Cutters, Hot Knife, Large Clamp |
Accessory Type | Butt Welding Kit,120V |
Power Source | Electric Corded |
Heating Tool Voltage | 115 V AC |
Product Type | Belt Welding Kit |
Includes Batteries | No |
For Belt Material | Non-Reinforced, Reinforced Polyurethane |
Description
Butt Welding Kit,120V, Includes Carrying Case, Cutting Shears, Flash Cutters, Hot Knife, Large Clamp, For Belt Material Non-Reinforced, Reinforced Polyurethane, Heating Tool Voltage 115 V AC, Includes Batteries No, Kit Type Butt Welding Kit, Power Source Electric Corded, Product Type Belt Welding Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 8 oz. Brush Top Can (NMCBT-8)
- LOC-LINE In-Line Valve, Black, 1/2", PK10 (39854-BLK)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- BROWNING Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL (1296946)
- Eagle Belting Belt Tighteners & Accessories