Shop All V-Belts
Eagle Belting
4PJ376 14-13/16 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 70485901
Zoro # G1944228
Not eligible for select promotions
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 4PJ376
- Top Width 3/8 in
- Number of Ribs 4
- Outside Length 14.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Belting
- MFR # 70485901
- Zoro # G1944228
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 14.8 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Belt |
V-Belt Section | PJ |
Industry Number | 4PJ376 |
Number of Ribs | 4 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Belt Material | Polyurethane |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Reinforcing Cord Material | Nylon |
Number of Bands | 4 |
Minimum Operating Temperature | -4 Degrees F |
Belt Section | PJ |
Description
V-Belt, Belt Material Polyurethane, Industry Number 4PJ376, Number of Bands 4, Outside Length 14.8 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 3/8 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P25-5MGT-15-MPB (P25-5MGT-15-MPB)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., 740 lb. (627 2RS PRX)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- PIX V-Belt, Variable Speed 1-7/16 X 68.1 (2322V681)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- D&D 158" Outside Length, 2/3" Top Width, 1 Ribs (B155)
- Eagle Belting Power Transmission Belts