Shop All V-Belts
Eagle Belting
4PJ336 13-3/16 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 70483901
Zoro # G1944112
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- V-Belt Section PJ
- Industry Number 4PJ336
- Top Width 3/8 in
- Number of Ribs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 70483901
- Zoro # G1944112
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 13.2 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
V-Belt Section | PJ |
Item | V-Belt |
Industry Number | 4PJ336 |
Number of Ribs | 4 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Polyurethane |
Reinforcing Cord Material | Nylon |
Number of Bands | 4 |
Minimum Operating Temperature | -4 Degrees F |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Belt Section | PJ |
Description
V-Belt, Belt Material Polyurethane, Industry Number 4PJ336, Number of Bands 4, Outside Length 13.2 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 3/8 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- D&D 1320mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1320)
- BESTORQ H Timing Belts (330H200)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-53)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 34" ) 14.5" x3.5" x0.5" (A-3L340K)
- Eagle Belting Power Transmission Belts