Shop All V-Belts
Eagle Belting
4PJ326 12-13/16 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 70490201
Zoro # G1944237
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- V-Belt Section PJ
- Industry Number 4PJ326
- Top Width 3/8 in
- Number of Ribs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 70490201
- Zoro # G1944237
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 12.8 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Belt |
V-Belt Section | PJ |
Industry Number | 4PJ326 |
Number of Ribs | 4 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Reinforcing Cord Material | Nylon |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Belt Material | Polyurethane |
Number of Bands | 4 |
Belt Section | PJ |
Description
V-Belt, Belt Material Polyurethane, Industry Number 4PJ326, Number of Bands 4, Outside Length 12.8 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 3/8 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D025WHC, Pressure Line, 25 micron, Outside-In (MF0576389)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- DYNABRADE Collet Cap (01484)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2340 (RPF2340)
- Eagle Belting V-Belts