Shop All V-Belts
Eagle Belting
4PJ246 9-11/16 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 70484101
Zoro # G1943911
product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 4PJ246
- Number of Ribs 4
- Top Width 3/8 in
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 70484101
- Zoro # G1943911
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 9.7 in |
Belt Trade Size | PJ |
Details
Item | V-Belt |
V-Belt Section | PJ |
Industry Number | 4PJ246 |
Number of Ribs | 4 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Reinforcing Cord Material | Nylon |
Number of Bands | 4 |
Belt Material | Polyurethane |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Maximum Operating Temperature | 158 Degrees F |
Belt Section | PJ |
Description
V-Belt, Belt Material Polyurethane, Industry Number 4PJ246, Number of Bands 4, Outside Length 9.7 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 3/8 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear (NTF075-25-G)
- DYNABRADE Muffler Assembly, 56079 (56079)
- TIMKEN TIM-342, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342 (342)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- DAYTON B43 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (1A107)
- Eagle Belting Power Transmission Belts