Shop All V-Belts
Eagle Belting
3PJ286 11-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs
Mfr # 70483201
Zoro # G1944526
product price: $4.29
/ea
Not eligible for select promotions
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 3PJ286
- Top Width 5/16 in
- Number of Ribs 3
- Outside Length 11.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 70483201
- Zoro # G1944526
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 5/16 in |
Outside Length | 11.3 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Belt |
V-Belt Section | PJ |
Industry Number | 3PJ286 |
Number of Ribs | 3 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Number of Bands | 3 |
Belt Material | Polyurethane |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Nylon |
Belt Section | PJ |
Description
V-Belt, Belt Material Polyurethane, Industry Number 3PJ286, Number of Bands 3, Outside Length 11.3 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 5/16 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RAW EDGE COGGED V-BELTS (AX32)
- BVA HYDRAULICS COUPLER HIGH FLOW MALE SIDE 3/8"-18 NPTF (CH38M)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- CONTINENTAL CONTITECH BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42)
- Eagle Belting V-Belts