Shop All V-Belts
Eagle Belting
3PJ265 10-3/8 in Outside Length, 5/16 in Top Width, 3 Ribs
Mfr # 70472501
Zoro # G1944027
product price: $3.69
/ea
Not eligible for select promotions
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 3PJ265
- Top Width 5/16 in
- Number of Ribs 3
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 70472501
- Zoro # G1944027
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 5/16 in |
Outside Length | 10.4 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Belt |
V-Belt Section | PJ |
Industry Number | 3PJ265 |
Number of Ribs | 3 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Reinforcing Cord Material | Nylon |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Minimum Operating Temperature | -4 Degrees F |
Belt Material | Polyurethane |
Maximum Operating Temperature | 158 Degrees F |
Number of Bands | 3 |
Belt Section | PJ |
Description
V-Belt, Belt Material Polyurethane, Industry Number 3PJ265, Number of Bands 3, Outside Length 10.4 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 5/16 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- DAYTON 4L790 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790)
- SKF SKF-6221 2Z, Single Row Ball Brgs, 6221 2Z (6221 2Z)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- Eagle Belting Power Transmission Belts