Shop All V-Belts
Eagle Belting
2PJ263 10-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs
Mfr # 70484401
Zoro # G1944480
product price: $2.59
/ea
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 2PJ263
- Top Width 3/16 in
- Number of Ribs 2
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Belting
- MFR # 70484401
- Zoro # G1944480
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3/16 in |
Outside Length | 10.3 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
V-Belt Section | PJ |
Item | V-Belt |
Industry Number | 2PJ263 |
Number of Ribs | 2 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Number of Bands | 2 |
Minimum Operating Temperature | -4 Degrees F |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Reinforcing Cord Material | Nylon |
Belt Material | Polyurethane |
Maximum Operating Temperature | 158 Degrees F |
Belt Section | PJ |
Description
V-Belt, Belt Material Polyurethane, Industry Number 2PJ263, Number of Bands 2, Outside Length 10.3 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 3/16 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- TIMKEN TIM-JL69349, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JL69349 (JL69349)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- PIX Poly Rib J Belt, 36 in. EL-10 Rib (360J10)
- Eagle Belting Power Transmission Belts