Shop All Cable Ties
Eagle Aspen
Temperature-Rated Cable Ties, 100 pk (Black, 11")
Mfr # 500233
Zoro # G0201678
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 3.25 in
- Cable Manager Type Cable Tie
- Product Color Black
- Certifications & Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Aspen
- MFR # 500233
- Zoro # G0201678
- UPC # 601430002338
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11 in |
Width | 3.25 in |
Details
Cable Manager Type | Cable Tie |
Product Color | Black |
Certifications & Standards | UL |
Product Material | Nylon |
Weight (Approximate) | 6.40 oz |
Product Type | Cable Tying |
Product Name | Cable Tie |
Description
Keep cables organized with the Temperature-Rated Cable Tie. The black, 11" cable tie is temperature rated. With natural nylon, the UL rated tie has a tensile strength up to 6.5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In. Arm L (9007HA20)
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- DISCO Red Nyln Cable Ties 7" L 50#Tensile Strength PK100 (12339PK)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 (36J128)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- Eagle Aspen Cable Ties