Shop All Universal Remotes
Eagle Aspen
Eagle Aspen 500308 2-Way 2600 mHz Splitter; Silver
Mfr # 500308
Zoro # G504173283
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Aspen
- MFR # 500308
- Zoro # G504173283
- UPC # 78667256061
- Country of Origin China
- Category Universal Remotes
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 5MHz-2,600MHz 2-way splitter
- 1-port power passing
- Superior handling of satellite, CAT-5 & off-air signals
- Color: Silver
- Connector A Gender: Female
- Connector B Gender: Female
- Dimension: 0.6" H x 2" W x 2.3" D
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Bright Way BW-12180 (MAX3971258)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- BLAIR EQUIPMENT CO ARBOR-3/8-24 TRIPLE FLAT (BL11122)
- EAGLE ASPEN Optional Power Supply Port with 3-In x 8-Out Multiswitch (501080)
- RCA Antimicrobial Learning Universal Remote (PC100)
- LG TV Remote Control For LG, AKB73275673 (AKB73275673)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING LG 100/BX (LGBL-L)
- PYLE Lcd Screen & Computer Keyboard 8 Pc Cleaning Kit (PCL107)
- PYLE Dual Cassette Deck (PT649D)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- Eagle Aspen Universal Remotes