Shop All Automotive Speakers & Amplifiers
Eagle Aspen
Distribution 25dB Amplifier
Mfr # 500256
Zoro # G9649681
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Signal Amplifier
- Minimum Frequency 54 MHz
- Maximum Frequency 215 MHz
- Maximum Gain 25 dB
- Minimum Gain 22 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Aspen
- MFR # 500256
- Zoro # G9649681
- UPC # 601430002567
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Details
Type | Signal Amplifier |
Minimum Frequency | 54 MHz |
Maximum Frequency | 215 MHz |
Maximum Gain | 25 dB |
Minimum Gain | 22 dB |
Description
High output capability provides the Eagle Aspen 25 dB Distribution Amp lower distortion than its competitors. Featuring UHF/VHF/FM broadband, 25 dB gain (54 MHz-215 MHz) and 22 dB gain (475 MHz-800 MHz), this amp is of exceptional quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 1 Qt. (822388)
- BUYERS PRODUCTS Contractor Truck Box, 72" W, 14" D (1725641)
- ZEROSTART Battery Blanket - 130W 120V Tstat, 66in. (2800076)
- PUROLATOR Purolator PBL14610 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14610)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- BOSS AUDIO Boss Audio Systems AVA-R4002 RIOT 800 Watt 2-Channel Amplifier (AVA-R4002)
- JBL JBL GT796 6 x 9 in. 3 Way G7-Series Coaxial Car Audio Speakers (GT796)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- PYRAMID 12'' 700 Watt Subwoofer (PW1277X)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- Eagle Aspen Automotive Audio & Video