Shop All TV Tuners, Converters & Adapters
Eagle Aspen
All-Port Power Passing 3-Way 1000MHz Splitter
Mfr # 500303
Zoro # G0315376
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 75 Ohm
- Product Type Satellite Splitter
- Material Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Aspen
- MFR # 500303
- Zoro # G0315376
- UPC # 601430003038
- Country of Origin China
- Category TV Tuners, Converters & Adapters
Details
Impedance | 75 Ohm |
Product Type | Satellite Splitter |
Material | Cast Zinc |
Description
Offering 5 MHz-2,600 MHz and all port power passing, the 3-Way 1,000 MHz Splitter can handle satellite, CATV and off-air signals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Key Card Generic, Electronic, 500PK (3525150)
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- MOUNT-IT Mobile TV Cart W/ Shelf (MI-875)
- LUTRON Telephone Jack, Single, Brown (CA-PJ-BR)
- RCA Video Signal 2-Way Splitter (VH47R)
- Eagle Aspen TV Tuners, Converters & Adapters