Shop All Safety Cabinet Accessories
Eagle
Adjustable Leveling Feet, 5 in H, 7 in W
Mfr # 25952
Zoro # G302670496
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle Cabinets
- Depth 6 in
- Includes (4) Leveler Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 25952
- Zoro # G302670496
- UPC # 697841008502
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 6 in |
Height | 5 in |
Width | 7 in |
Dimensions (WxDxH) - Hardware | 7 in x 6 in x 5 in |
Dimensions (WxD) - Hardware | 7 in x 6 in |
Details
Color | Silver |
Material | Steel |
For Use With | Eagle Cabinets |
Includes | (4) Leveler Feet |
Item | Adjustable Leveling Feet |
For Use With Cabinet/Locker Type | All Eagle Safety Cabinets |
For Use With Product Type | Cabinet |
Accessory Type | Adjustable Leveling Feet |
For Use With Cabinet/Locker Capacity | All Eagle Cabinets |
Description
Adjustable Leveling Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- ENPAC Tamper Seal, PK10 (13-TS)
- LYLE Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0016-NA_8x8 (LCFL-0016-NA_8x8)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray (307 MED GRAY)
- JUSTRITE EAGLE DRIP PAN SHELL-YELLOW (1671)
- Eagle Safety Cabinet Accessories