Shop All Safety Cabinets
Eagle
ADD-ON FLAM LIQUID SAFETY CAB, 15 GAL., 1 SHELF, 2 DR, SELF CLOSE, GRAY
Mfr # ADD14XGRAY
Zoro # G400711459
product price: $1,330.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,330.00
Free 30-Day Returns
Key Features
- Standards NFPA Code 30; FM Approval
- Number of Shelves 1
- Lockable Yes
- Door Type Self-close
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # ADD14XGRAY
- Zoro # G400711459
- UPC # 48441690374
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Outside Length | 18 in |
Inside Length | 14.56" |
Inside Height | 19.5" |
Exterior Height | 24 in |
Exterior Width | 43 in |
Details
Standards | NFPA Code 30; FM Approval |
Number of Shelves | 1 |
Lockable | Yes |
Door Type | Self-close |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Color | Gray |
Shelving Type | Adjustable Shelf |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1215-EG_12x18 (T1-1215-EG_12x18)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- DRAEGER Detector Tube, Hydrazine, 0.1to10ppm, PK10 (CH31801)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- Eagle Safety Storage