Shop All Safety Cabinets
Eagle
ACID METAL SAFETY CAB, 30 GAL., 1 SHELF, 2 DR, SLIDING SELF CLOSE, BLUE
Mfr # CRA30X
Zoro # G200711390
original price:
$2,481.00
25% off
new price: $1,860.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,860.00
Free 30-Day Returns
Key Features
- Standards IFC, NFPA 1
- Includes Shelf
- Material Steel
- Drum Capacity 0
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # CRA30X
- Zoro # G200711390
- UPC # 48441691272
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Safety Cabinet Type Corrosive Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XP (MHSK503XP)
- 3M Manual Dispenser Gun (00076308146122)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 4 in W x 100 ft L WT (B30C-4000-443)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- Eagle Safety Storage